Free Shipping : For every order of $350 or more with the promo code : FREESHIP

FENDER COVER

899.600 - UNSPSC 46181504
FENDER COVER FENDER COVER
FENDER COVER

Delivery

In stock delivery from our warehouses.

Protects against possible damage when repairing and servicing.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

4 pieces in stock at Mississauga, ON as of 5:24 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 80 cm
Width 65 cm
Colour Black
Material Artificial Leather
Weight 1.5 kg
EAN 4045989863990

Benefits & Advantage

Suitable for all types of cars
The inside and contact surface is lined with a soft foamed material
Flexible with temperature which prevents cracking
Unique design with sewn-in sandbags allows the cover to form to the resting surface and prevents any damage

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-11-14
produit conforme